Zoro Homepage

Gas Strut, Rear Window 20" x1" x1"

  • Mfr # A-5113767

  • Zoro # G801705200


product price: $55.69
/ea

Key Features

Overall Length
500mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5113767
Zoro #
G801705200
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
500mm

Description

Gas Strut, Rear Window, Cylinder Diameter: 18mm, Overall Length: 500mm, Pressure: 130N, Rod Diameter: 8mm, Stroke: 200mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.