Zoro Homepage

Gas Strut, Rear Window 20.2" x1" x1"

  • Mfr # A-AL33170

  • Zoro # G101705986


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AL33170
Zoro #
G101705986
UPC #
-
Country of Origin
Turkey

Description

Gas Strut, Rear Window, Dim A (1): Overall Length 19.685", Dim B (2): Piston Stroke 8.071", Dim C (3): Cylinder Diameter .709", Dim D (4): Rod Diameter .315", Dim E (5): Cyl & Rod End Fitting Both Ball & Socket, Dim F (6): Force 200N, Notes: Sekura Cab, Opu-Rear Window

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.