Zoro Homepage

Gas Strut, Rear Window 20.7" x0.6" x0.6"

  • Mfr # A-K303743

  • Zoro # G101706143


product price: $27.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-K303743
Zoro #
G101706143
UPC #
-
Country of Origin
Turkey

Description

Gas Strut, Rear Window, Cylinder Diameter: .709", Dim E (5): Cyl. & rod end fitting both ball & socket., Dim F (6): Force 200N, Notes: Sekura Cab, Deluxe, Overall Length: 19.567", Rod Diameter: .315", Stroke: 8.268"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.