Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Strut, Rear Window 21" x0.5" x0.5"

  • Mfr # A-3301920M92

  • Zoro # G501705364


product price: $45.15
/ea

Key Features

For Use With (Systems)
Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 397 ; Massey Ferguson - TRACTOR - 387 ; Massey Ferguson - TRACTOR - 377 ; Massey Ferguson - TRACTOR - 1014 ; Massey Ferguson - TRACTOR - 1007 ; Landini - TRACTOR - 8550 ; Landini - TRACTOR - 7550 ; Landini - TRACTOR - 6550 ; Landini - TRACTOR - 13000 ; Landini - TRACTOR - 10000S ; Landini - TRACTOR - 10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3301920M92
Zoro #
G501705364
UPC #
-
Country of Origin
Turkey

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 397 ; Massey Ferguson - TRACTOR - 387 ; Massey Ferguson - TRACTOR - 377 ; Massey Ferguson - TRACTOR - 1014 ; Massey Ferguson - TRACTOR - 1007 ; Landini - TRACTOR - 8550 ; Landini - TRACTOR - 7550 ; Landini - TRACTOR - 6550 ; Landini - TRACTOR - 13000 ; Landini - TRACTOR - 10000S ; Landini - TRACTOR - 10000

Description

Gas Strut, Rear Window, Dim A (1): 20.669" Overall Length, Dim B (2): 8.268" Piston Stroke, Dim C (3): .709" Cyl. Dia., Dim D (4): .315" Rod Dia., Dim E (5): Cyl & Rod End Fitting Both Ball & Socket, Dim F (6): Force 170N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.