Zoro Homepage

Gas Strut, Rear Window 30" x1" x1"

  • Mfr # A-AL66992

  • Zoro # G901706152


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AL66992
Zoro #
G901706152
UPC #
-
Country of Origin
Turkey

Description

Gas Strut, Rear Window, Dim A (1): Overall Length 28.937", Dim B (2): Piston Stroke 12.795", Dim C (3): Cylinder Diameter .709", Dim D (4): Rod Diameter .315", Dim E (5): Cylinder & Rod End Fitting - Ball & Socket, Replaces: AL35675

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.