Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Strut, Rear Window, Cab 24" x1" x3"

  • Mfr # A-47126775

  • Zoro # G901705360


product price: $28.99
/ea

Key Features

Length
22.441"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-47126775
Zoro #
G901705360
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
22.441"

Description

Gas Strut, Rear Window, Cab, Cylinder Diameter: .709", Force: 200 N, Length: 22.441", Rod Diameter: .315", Stroke: 9.055"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.