Zoro Homepage

Gasket 14" x1" x6"

  • Mfr # A-516389M2

  • Zoro # G101705580


product price: $10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Material
Cork
Thickness
0.156"
Inside Diameter
11.750"
Outside Diameter
12.312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-516389M2
Zoro #
G101705580
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
0.156"
Inside Diameter
11.750"
Outside Diameter
12.312"

Details

Material
Cork

Description

Gasket, Inside Diameter: 11.750", Material: Cork, Outside Diameter: 12.312", Thickness: 0.156"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.