Gasket, Trumpet Reduction Housing 12" x12" x0.7"

  • Mfr # A-184182M3

  • Zoro # G601711029


product price:  $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Outside Diameter
10.600"
Thickness
.160"
Material
Cork
Inside Diameter
10.000"
For Use With (Systems)
Massey Ferguson - TRACTOR - 765 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 675 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 575 ; Massey Ferguson - TRACTOR - 565 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 188 ; Massey Ferguson - TRACTOR - 185 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 168 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 155 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 158
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-184182M3
Zoro #
G601711029
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
10.600"
Thickness
.160"
Inside Diameter
10.000"

Details

Material
Cork
For Use With (Systems)
Massey Ferguson - TRACTOR - 765 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 675 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 575 ; Massey Ferguson - TRACTOR - 565 ; Massey Ferguson - TRACTOR - 543 ; Massey Ferguson - TRACTOR - 461 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 188 ; Massey Ferguson - TRACTOR - 185 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 168 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 155 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 158

Description

Gasket, Trumpet Reduction Housing, Inside Diameter: 10.000", Material: Cork, Outside Diameter: 10.600", Thickness: .160"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.