Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, Ammeter (30-0-30) 3.75" x4" x2.75"

  • Mfr # A-50A20

  • Zoro # G201712891


product price: $29.85
/ea

Key Features

Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-50A20
Zoro #
G201712891
UPC #
67195864028
Country of Origin
United States

Dimensions

Diameter
2"

Description

Gauge, Ammeter (30-0-30), Diameter: 2", Volt: Will work for 6, 12, & 24 volt systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.