Gearbox, Comer (Grain Cart) 13" x11.5" x11.5"

  • Mfr # A-925925410

  • Zoro # G601713788


product price: $860.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-925925410
Zoro #
G601713788
UPC #
-
Country of Origin
Italy

Description

Gearbox, Comer (Grain Cart), : 9.259.086.40. Fits Bradford, Comer, EZ Trail, Unverferth Grain Carts., C to C: 4.00", Horse Power: 26@ 540 RPM, Input Shaft: 1 3/8" 6 Spline, Notes: Replaces codes 9.259.086.00, 9.259.086.10, 9.259.086.20, 9.259.086.30, and 9.259.086.40, Output Shaft: 1 3/8" 6 Spline, Ratio: 1.46 : 1, Replaces: Comer Part No: 925925410, Web Notes: Rated 26hp at 540 rpm. Replaces Comer No's. 9.259.086.00, 9.259.086.10, 9.259.086.20, 9.259.086.30,, Web Notes: New Comer Grain Cart Gearbox. Gearbox ratio is 1.46: 1, Input and Output shafts are 1-3/8" 6 spline.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.