Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbox, LF-140J 10" x10" x16"

  • Mfr # A-U914081100

  • Zoro # G801714950


product price: $682.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-U914081100
Zoro #
G801714950
UPC #
-
Country of Origin
Italy

Description

Gearbox, LF-140J, Horse Power: 60, Input Shaft (A): 1 3/8" 6 spline, Input: 540 RPM, Notes: Output shaft has tapered splines, bushing must be ordered separately. (15 spline bushing:, Notes: U0139700000). Mounting pattern is 203.2mm., Output Shaft (B): 15 spline, Ratio: 1 : 1.5, Replaces: Comer Part No: U914081100, Rotation: CCW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.