Zoro Homepage

Gearbox, LF-140J 10" x10" x17"

  • Mfr # A-U914080400

  • Zoro # G301714917


product price: $829.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-U914080400
Zoro #
G301714917
UPC #
-
Country of Origin
Italy

Description

Gearbox, LF-140J, Horse Power: 60, Input Shaft (A): 1 3/8" 6 spline, Input: 540 RPM, Notes: 203.2mm., Notes: Output shaft has tapered splines, includes bushing A-U0139700000 (15 spline),. Mounting pattern is, Output Shaft (B): 15 spline, Ratio: 1 : 1.93, Replaces: Comer Part No: U914080400, Rotation: CCW, Web Notes: New Comer Gearbox, LF-140J. The gearbox ratio is 1:1.93. The input shaft is 1-3/8" 6 spline. The, Web Notes: output shaft is has tapered splines, bushing A-U0139700000 included (15 spline ). The mounting, Web Notes: pattern is 203.2 mm. The gearbox is rated at 60 hp at 540 rpm and has a CCW (Counter clockwise), Web Notes: rotation. Fits Comer Rotary Cutters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.