Gearbox, LF-205-J 10" x6" x16"

  • Mfr # A-U920580000

  • Zoro # G201714956


product price: $438.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-U920580000
Zoro #
G201714956
UPC #
-
Country of Origin
China

Description

Gearbox, LF-205-J, Horse Power: 40, Input Shaft (A): 1 3/8" round bore, Input: 540 RPM, Output Shaft (B): 12 spline, Ratio: 0.000711458333333333, Replaces: Comer Part No: U920580000, Rotation: CCW, Web Notes: New Bondioli & Pavesi Gearbox. The gearbox ratio is 1:1.47. The input shaft is 1-3/8" round bore., Web Notes: pattern is 171.5 mm. The gearbox is rated at 40 hp at 540 rpm and has a CCW (Counter clockwise), Web Notes: rotation. Replaces Comer No. U920580000. Fits various Rotary Cutters., Web Notes: The 12 spline output shaft has tapered splines, 40 mm spline and nut is 8.2.2.00515. The mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.