Gearbox, LF-205-J 15" x6.4" x6.2"

  • Mfr # A-U920580100

  • Zoro # G701714906


product price: $572.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-U920580100
Zoro #
G701714906
UPC #
-
Country of Origin
Italy

Description

Gearbox, LF-205-J, : CCW (Counter clockwise) rotation. Fits Comer Rotary Cutters. Fits Comer Rotary Cutters., Horse Power: 40, Input Shaft (A): 1 3/8" 6 spline, Input: 540 RPM, Output Shaft (B): 12 spline, Ratio: 1 : 1.47, Replaces: Comer Part No: U920580100, Rotation: CCW, Web Notes: spline output shaft is has tapered splines, bushing must be ordered separately (12 spline bushing, Web Notes: A-U920580500). The mounting pattern is 171.5 mm. The gearbox is rated at 40 hp at 540 rpm and has a, Web Notes: New Comer Gearbox, LF-205-J. The gearbox ratio is 1:1.47. The input shaft is 1-3/8" 6 spline. The 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.