Gearbox, LF-205-J 8" x7" x15"

  • Mfr # A-U920580800

  • Zoro # G101714926


product price: $583.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-U920580800
Zoro #
G101714926
UPC #
-
Country of Origin
Italy

Description

Gearbox, LF-205-J, Horse Power: 30, Input Shaft (A): 1 3/8" 6 spline, Input: 540 RPM, Output Shaft (B): 1 1/4" round, Ratio: 1 : 1.92, Replaces: Comer Part No: U920580800, Rotation: CW, Web Notes: hp at 540 rpm and has a CW rotation. Fits Comer Finishing Mowers., Web Notes: New Comer Gearbox, LF-205-J. The gearbox ratio is 1:1.92. The input shaft is 1-3/8" 6 spline. The, Web Notes: output shaft is a clockwise rotation 1-1/4" round shaft with 1/4" keyway. The gearbox is rated at 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.