Zoro Homepage

Glass; Cab Upper Rear 48" x35" x2"

  • Mfr # A-4272760M1

  • Zoro # G301705359


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.190"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4272760M1
Zoro #
G301705359
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.190"

Description

Glass; Cab Upper Rear, Dim A (1): 34.38", Dim B (2): 29.14", Notes: For cab with flat bottom, Thickness: 0.190"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.