Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass, Door, Front 38" x24.5" x6"

  • Mfr # A-3233053R1

  • Zoro # G501705487


product price: $63.35
/ea

Key Features

For Use With (Systems)
Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 956 ; Case-IH - TRACTOR - 955 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 845 ; Case-IH - TRACTOR - 844 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 745 ; Case-IH - TRACTOR - 743 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4220 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 3210 ; Case-IH - TRACTOR - 1455 ; Case-IH - TRACTOR - 1255 ; Case-IH - TRACTOR - 1056 ; Case-IH - TRACTOR - 1055
Thickness
.197"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3233053R1
Zoro #
G501705487
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
.197"

Details

For Use With (Systems)
Case-IH - TRACTOR - 995 ; Case-IH - TRACTOR - 956 ; Case-IH - TRACTOR - 955 ; Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 845 ; Case-IH - TRACTOR - 844 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 745 ; Case-IH - TRACTOR - 743 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4220 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - TRACTOR - 3210 ; Case-IH - TRACTOR - 1455 ; Case-IH - TRACTOR - 1255 ; Case-IH - TRACTOR - 1056 ; Case-IH - TRACTOR - 1055

Description

Glass, Door, Front, Dim A (1): 10.787", Dim B (2): 34.882", Notes: Tinted, Thickness: .197"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.