Zoro Homepage

Glass, Door (RH) 63" x35.5" x4.5"

  • Mfr # A-192004A6

  • Zoro # G801705750


product price: $314.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Thickness
.236"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-192004A6
Zoro #
G801705750
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.236"

Details

For Use With (Systems)

Description

Glass, Door (RH), Dim A (1): 28.937", Dim B (2): 55.905", Dim C (3): 14.173", Dim D (4): 27.953", Replaces: 192004A5, Thickness: .236"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.