Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass, Door, Upper (RH) 63" x35" x4.5"

  • Mfr # A-1330930C2

  • Zoro # G501705449


product price: $365.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5150 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120
Thickness
.197"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1330930C2
Zoro #
G501705449
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.197"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5150 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120

Description

Glass, Door, Upper (RH), Dim A (1): 27.165", Dim B (2): 28.346", Dim C (3): 19.094", Dim D (4): 44.724", Replaces: 1330930C1, Thickness: .197"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.