Zoro Homepage

Glass, Lower Door 37" x23" x2"

  • Mfr # A-4651658

  • Zoro # G001705376


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Thickness
.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4651658
Zoro #
G001705376
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.15"

Description

Glass, Lower Door, Dim A (1): 32.87", Dim B (2): 13.09", Dim C (3): 33.81", Dim D (4): 16.92", Thickness: .15"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.