Zoro Homepage

Glass, Rear 33" x42" x2"

  • Mfr # A-3233046R3

  • Zoro # G001705482


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Thickness
.197"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3233046R3
Zoro #
G001705482
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.197"

Details

For Use With (Systems)

Description

Glass, Rear, Dim A (1): 33.386", Dim B (2): 25.591", Notes: Tinted, Replaces: 182027A1, Thickness: .197"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.