Zoro Homepage

Glass, Rear 53" x33" x4"

  • Mfr # A-1330904C2

  • Zoro # G201705398


product price: $288.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5150 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120
Thickness
.187"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1330904C2
Zoro #
G201705398
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.187"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5150 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120

Description

Glass, Rear, Dim A (1): 42.13", Dim B (2): 24.62", Dim C (3): 48.44", Replaces: 1330904C1, Thickness: .187"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.