Zoro Homepage

Glass, Rear, Upper 55" x37" x2"

  • Mfr # A-3477716M1

  • Zoro # G401705358


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Thickness
.236"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3477716M1
Zoro #
G401705358
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.236"

Description

Glass, Rear, Upper, Dim A (1): 48.031", Dim B (2): 23.228", Dim C (3): 44.094", Dim D (4): 23.228", Dim F (6): Clear, Thickness: .236"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.