Zoro Homepage

Glass, Upper Door 48" x35" x2"

  • Mfr # A-4651657

  • Zoro # G301705274


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Thickness
.156"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4651657
Zoro #
G301705274
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.156"

Description

Glass, Upper Door, Dim A (1): 20.125", Dim B (2): 48.1875", Dim C (3): 21.50", Thickness: .156"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.