Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass, Upper Windshield 62" x34" x4"

  • Mfr # A-4664382

  • Zoro # G101705306


product price: $367.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Thickness
.166"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4664382
Zoro #
G101705306
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.166"

Description

Glass, Upper Windshield, Dim A (1): 33.38", Dim B (2): 41.31", Thickness: .166"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.