Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grammer Seat Assembly, CHARCOAL MATRIX CLOTH 25" x20" x19"

  • Mfr # A-MSG75GGRC-ASSY

  • Zoro # G902466758


product price: $2,019.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MSG75GGRC-ASSY
Zoro #
G902466758
UPC #
-
Country of Origin
United States

Description

Grammer Seat Assembly, CHARCOAL MATRIX CLOTH, Heading 1: 3.1" (80 mm) Low profile 12V air suspension, Heading 2: Operator weight 100-375 lbs. (45-170 kg.), Notes: Includes: Armrest Kits, Backrest Extension Kit. Operator Presence Switch Standard, Notes 2: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Notes 2: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Notes 2: seat., Web Notes: The secret behind comfortable suspension is the ability to adjust it to each driver's weight. A, Web Notes: tapered seatback, improved lateral support, and optimum seat cushion angle and multifunction, Web Notes: ventilation channels ensure a comfortable sitting experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.