Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grammer Seat Assembly, CHARCOAL MATRIX CLOTH 29" x27" x26"

  • Mfr # A-MSG95GGRC-ASSY

  • Zoro # G202463525


product price: $1,889.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MSG95GGRC-ASSY
Zoro #
G202463525
UPC #
-
Country of Origin
United States

Description

Grammer Seat Assembly, CHARCOAL MATRIX CLOTH, Heading 2: 3.2" (80 mm) of infinite assisted height adjustment., Notes: Can accommodate up to 285 lbs., Includes: Includes: Armrest Kits, Backrest Extension Kit, Replaces: 3780358M91, 3782612M91, 3779611M91, Heading 1: 3.9" (100 mm) 12V/7 amp air suspension w/ built in air compressor with 2 wire lead; 7" (210 mm), Heading 1: built in fore-aft islolator, Web Notes: Complete seat with air suspension and built in air compressor. Includes fore-aft isolator and, Web Notes: infinite assisted height adjustment. Can accommodate 285 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.