Grammer Seat Assembly, Charcoal MATRIX CLOTH, Black Vinyl Armrests 28" x26" x25.5"

  • Mfr # A-MSG95741GRC

  • Zoro # G602466621


product price: $2,289.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MSG95741GRC
Zoro #
G602466621
UPC #
-
Country of Origin
United States

Description

Grammer Seat Assembly, Charcoal MATRIX CLOTH, Black Vinyl Armrests, Heading 2: 3.2" (80 mm) of infinite assisted height adjustment., Notes: This seat has the wider (741) seat bottom cushion for extra comfort., Notes 2: Includes adjustable black vinyl armrests, upper backrest extension & operator's presence switch, Notes 3: Can accommodate up to 385 lbs., Notes 5: Suspension Stroke 4" (100 mm), Notes 6: Fore / Aft Adjustment, Notes 8: Weight Adjustment, Notes 9: Lumbar support, Heading 1: 3.9" (100 mm) 12V/7 amp air suspension w/ built in air compressor with 2 wire lead; 7" (210 mm), Heading 1: built in fore-aft islolator., Notes 7: Mechanical Fore / Aft Bottom Cushion Depth Adjustment (2.36"/60mm) / Mechaincal Bottom Cushion Tilt, Notes 7: Adjustment (15 Degrees in 2.5" increments) Included, Notes 10: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Notes 10: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount seat., Web Notes: Complete seat with air suspension and built in air compressor. Includes fore-aft isolator and, Web Notes: infinite assisted height adjustment, Notes 4: Air Suspension (12V Compressor)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.