Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRASSCATCHER, ALUMINUM, STANDARD 37" x18" x20"

  • Mfr # A-B1GCGR34Z

  • Zoro # G902459149


product price: $789.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1GCGR34Z
Zoro #
G902459149
UPC #
80971107622
Country of Origin
United States

Description

GRASSCATCHER, ALUMINUM, STANDARD, Notes 2: Fits Kubota 48" fabricated commercial decks (2007 and later); Simplicity 34" - 44" Pacer, Capacity: 4.15 Cubic Feet, Notes: Fits Dixon 36" - 48" WalkAbout; Ferris 44" - 48" IS1500 (2006 and earlier); Gravely 34" Red decks,, Notes: 148 HDZ, Z Rider; Hustler 32" - 48" decks on Trimstar belt-drive models; John Deere 32" walk-behinds, Web Notes: Accelerator Premium Aluminum Grass catchers are proudly made of the highest grade materials in the, Web Notes: U.S.A.. These grass catchers are made of aluminum, they are light and will never rust, yet they are, Web Notes: still more than strong enough to handle the wettest clippings and leaves. Accelerator grasscatchers, Web Notes: install in just minutes and takes only seconds to empty and reinstall. Its unique construction means, Web Notes: there are no loose pieces to lose while emptying the clippings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.