Zoro Homepage

Grille, Front 18" x17" x1"

  • Mfr # A-3121672R1

  • Zoro # G501705050


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Case-IH - TRACTOR - HYDRO 84 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 385 ; Case-IH - TRACTOR - 384
Material
Plastic
Thickness
1.08"
Height
17.56"
Width
18.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3121672R1
Zoro #
G501705050
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
1.08"
Height
17.56"
Width
18.00"

Details

For Use With (Systems)
Case-IH - TRACTOR - HYDRO 84 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 385 ; Case-IH - TRACTOR - 384
Material
Plastic

Description

Grille, Front, Height: 17.56", Material: Plastic, Thickness: 1.08", Width: 18.00"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.