Zoro Homepage

Grille, Front 21.5" x17.5" x2"

  • Mfr # A-537496R1

  • Zoro # G801705224


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Thickness
1"
Width
16.375"
Includes
Top Hold in Pins, Springs and Screen
Height
20.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-537496R1
Zoro #
G801705224
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
1"
Width
16.375"
Height
20.375"

Details

Includes
Top Hold in Pins, Springs and Screen

Description

Grille, Front, Notes: Screen included., Notes 2: Frame is plastic (gray) Screen is metal (black), Height: 20.375", Includes: Top Hold in Pins, Springs and Screen, Thickness: 1", Width: 16.375"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.