Zoro Homepage

Hanging Strap, Hook and Loop, HD, Adj Dia 1.8"-1.9" 4.5" x11" x2.6"

  • Mfr # A-HSHD1819

  • Zoro # G301706530


product price: $15.99
/ea
Sold in multiples of 5 for $79.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-HSHD1819
Zoro #
G301706530
UPC #
-
Country of Origin
United States

Description

Hanging Strap, Hook and Loop, HD, Adj Dia 1.8"-1.9" (5 pk), Diameter: Adjustable 1.8"-1.9", Notes 2: Designed for hanging and bundling hoses/cables and other heavy industrial applications, Notes 3: Allow hoses to expand and contract as pressure changes, Notes 4: Features a nickel-plated steel buckle, Notes 5: Nickel-plated steel grommet attaches to any convenient bulkhead or mounting surface, Notes 6: Eliminates damage related to using nylon ties, Notes: Reusable hanging strap features adjustable hook and loop closure, Proof Test Load: 750 lbs, Type: Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.