Zoro Homepage

Hanging Strap, Hook and Loop, HD, Adj Dia 2.3"-2.5" 5" x5.2" x2.15"

  • Mfr # A-HSHD2325

  • Zoro # G001706489


product price: $18.25
/ea
Sold in multiples of 5 for $91.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-HSHD2325
Zoro #
G001706489
UPC #
-
Country of Origin
United States

Description

Hanging Strap, Hook and Loop, HD, Adj Dia 2.3"-2.5" (5 pk), Diameter: Adjustable 2.3"-2.5", Notes 2: Designed for hanging and bundling hoses/cables and other heavy industrial applications, Notes 3: Allow hoses to expand and contract as pressure changes, Notes 4: Features a nickel-plated steel buckle, Notes 5: Nickel-plated steel grommet attaches to any convenient bulkhead or mounting surface, Notes 6: Eliminates damage related to using nylon ties, Notes: Reusable hanging strap features adjustable hook and loop closure, Proof Test Load: 750 lbs, Type: Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.