Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch, Lift Rod 20" x1" x1"

  • Mfr # A-70235823

  • Zoro # G001712589


product price: $74.79
/ea

Key Features

Overall Length
18.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70235823
Zoro #
G001712589
UPC #
-
Country of Origin
India

Dimensions

Overall Length
18.62"

Description

Hitch, Lift Rod, Overall Length: 18.62"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.