Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Clevis Grab 5/16 4" x2.5" x1"

  • Mfr # A-7B805

  • Zoro # G701705881


product price: $8.19
/ea

Key Features

Material
Carbon Steel
Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7B805
Zoro #
G701705881
UPC #
67195863478
Country of Origin
United States

Dimensions

Size
5/16"

Details

Material
Carbon Steel

Description

Hook, Clevis Grab 5/16, Chain Size: .313", Grade: 30/43, Material: Carbon Steel, Size: 5/16", Working Load Limit: 2600 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.