Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Hose End, Male Pipe Fitting 4" x2" x1.5" (Discontinued)

  • Mfr # A-MP-14-16-R5
  • Zoro # G501289369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MP-14-16-R5
Zoro #
G501289369
UPC #
-
Country of Origin
United States

Description

Hose End, Male Pipe Fitting, Dim A (1): 0.875", Dim B (2): 3.280", Dim C (3): 1.685", Dim D (4): 1-3/8", Hose Inside Diameter: 7/8", Replaces: Dayco # HY14-16MP, Thread Size: 1 x 11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.