Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Radiator Upper 14" x7" x2.5"

  • Mfr # A-533996M1

  • Zoro # G501366015


product price: $20.79
/ea

Key Features

Inside Diameter
1.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-533996M1
Zoro #
G501366015
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
1.500"

Description

Hose, Radiator Upper, Inside Diameter: 1.500", Outside Diameter: 1.850"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.