Zoro Homepage

Hose, Water Pump By-Pass 8" x8" x1"

  • Mfr # A-437575C3

  • Zoro # G601650472


product price: $11.49
/ea

Key Features

Hose Inside Dia.
.590"
Length
6.41"
Outside Dia.
.926"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-437575C3
Zoro #
G601650472
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
.590"
Length
6.41"
Outside Dia.
.926"

Description

Hose, Water Pump By-Pass, Inside Diameter: .590", Length: 6.41", Outside Diameter: .926", Replaces: 169192R1, 381547R1, 224563R1, 437575C1, 437575C2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.