Housing, K96/4 Friction Clutch, 2500 Ser. 6.5" x6.5" x4.2"

  • Mfr # A-W161386

  • Zoro # G401714688


product price:  $372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W161386
Zoro #
G401714688
UPC #
-
Country of Origin
Germany

Description

Housing, K96/4 Friction Clutch, 2500 Ser. and K96/4. , Clutch Type: K96/4, Descriptions: Clutch Housing, Replaces: Walterscheid Part No: W161386, Series Or Size: 2500, Web Notes: Friction Clutch, type K96/4 series 2500. Replaces Walterscheid No. W161386. Fits Walterscheid EK96/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.