Housing, Leveling Screw (Cat I) 15" x3" x3"

  • Mfr # A-3121964R91

  • Zoro # G201712587


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1" (Measured between forks)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3121964R91
Zoro #
G201712587
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
1" (Measured between forks)

Description

Housing, Leveling Screw (Cat I), Inside Diameter: 1" (Measured between forks), Long: 14.500", Thread: For .875"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.