Zoro Homepage

Housing, Pillow Block (Import) 5" x5" x2"

  • Mfr # A-8H205

  • Zoro # G701705959


product price: $13.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8H205
Zoro #
G701705959
UPC #
-
Country of Origin
China

Description

Housing, Pillow Block (Import), Bore: 1.000", C to C: 4.134", Diameter: .748", Height: 2.677", Length: 5.512", Notes: Used With 2.047" (52 MM) OD Bearings., Replaces: PL205, Width: 1.500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.