Zoro Homepage

Housing, Pillow Block (Import) 5.2" x2.2" x4.9"

  • Mfr # A-8H204

  • Zoro # G001705970


product price: $11.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8H204
Zoro #
G001705970
UPC #
-
Country of Origin
China

Description

Housing, Pillow Block (Import), Bore: .750", C to C: 3.858", Diameter: .630", Height: 2.480", Length: 5.236", Notes: Used With 1.850" (47 MM) OD Bearings., Replaces: PL204, Width: 1.614"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.