Zoro Homepage

Housing, Pillow Block (Import) 6.3" x4.4" x4.6"

  • Mfr # A-8H206

  • Zoro # G301705939


product price: $15.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8H206
Zoro #
G301705939
UPC #
-
Country of Origin
China

Description

Housing, Pillow Block (Import), Bore: 1.250", C to C: 4.764", Diameter: .748", Height: 3.150", Length: 6.299", Notes: Used With 2.441" (62 MM) OD Bearings., Replaces: PL206, Width: 1.890"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.