Zoro Homepage

Housing, Pillow Block (Import) 7" x2.5" x2.5"

  • Mfr # A-8H203

  • Zoro # G601705943


product price: $9.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8H203
Zoro #
G601705943
UPC #
-
Country of Origin
China

Description

Housing, Pillow Block (Import), Bore: .625", C to C: 3.622", Diameter: .630", Height: 2.126", Length: 4.882", Notes: Used With 1.575" (40 MM) OD Bearings., Replaces: PL203, Width: 1.189"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.