Zoro Homepage

Housing, Pillow Block (Import) 8" x5" x2"

  • Mfr # A-8H208

  • Zoro # G401705938


product price: $23.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8H208
Zoro #
G401705938
UPC #
-
Country of Origin
China

Description

Housing, Pillow Block (Import), Bore: 1.500", C to C: 5.512", Diameter: .827", Height: 3.937", Length: 7.126", Notes: Used With 3.150" (80 MM) OD Spherical Bearings., Replaces: PL208, Width: 2.126"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.