Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing, Pillow Block (Import) 8" x5" x2"

  • Mfr # A-8H210

  • Zoro # G201705916


product price: $32.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8H210
Zoro #
G201705916
UPC #
-
Country of Origin
China

Description

Housing, Pillow Block (Import), Bore: N/A, C to C: 6.250", Diameter: .658", Height: 4.449", Length: 7.992", Notes: Used w/ 3.543" (90 MM) OD Bearings., Replaces: PL210, Width: 2.244"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.