Zoro Homepage

Hvy Duty Axle Bushing, spindle 3" x5" x2"

  • Mfr # A-7469

  • Zoro # G401713063


product price: $14.99
/ea

Key Features

Outside Diameter
2.002
Inside Diameter
1.755
Length
1.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-7469
Zoro #
G401713063
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.002
Inside Diameter
1.755
Length
1.502

Description

Hvy Duty Axle Bushing, spindle, Notes: Bushing comes w/o a grease hole, remove zerk and drill new hole in bushing, replace zerk., Inside Diameter: 1.755, Length: 1.502, Outside Diameter: 2.002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.