Zoro Homepage

Hydraulic Fitting 3" x1" x1"

  • Mfr # A-FFX-08-10-W

  • Zoro # G301289354


product price: $24.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FFX-08-10-W
Zoro #
G301289354
UPC #
-
Country of Origin
United States

Description

Hydraulic Fitting, Dim A (1): 0.500", Dim B (2): 2.860", Dim C (3): 1.520", Dim D (4): 15/16", Dim E (5): 1-1/8", Hose Inside Diameter: 1/2", Replaces: 1JS43-10-8, Thread Size: 1 x 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.