Hydraulic Side Link Cylinder, Cat I Base End/ Clevis Rod End (3" Bore) 32" x5.5" x4"

  • Mfr # A-SLH103

  • Zoro # G102466923


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-SLH103
Zoro #
G102466923
UPC #
67195872611
Country of Origin
United States

Description

Hydraulic Side Link Cylinder, Cat I Base End/ Clevis Rod End (3" Bore), Barrel Length: 8.438", Base End Ball Inside Dia: .875", Base End Width: 1.750", Base To Ball Center Lngth: 1.750", Compressed Length: 20.500", 22.500", 26.875" & 28", Dim G (7): .875", All Clevis Holes Drilled For .750" Pin, Notes: All ports .563"-18 ORB w/ two adapters .563"-18 ORBM X .250" NPTM 90ø swivel., Replaces: Gannon 13-812, Stroke: 4", Working Pressure: 2465 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.