Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Side Link Cylinder, Clevis Ends (3" Bore) 32" x5.5" x4.5"

  • Mfr # A-SLH104

  • Zoro # G302466877


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SLH104
Zoro #
G302466877
UPC #
67195872607
Country of Origin
United States

Description

Hydraulic Side Link Cylinder, Clevis Ends (3" Bore), Barrel Length: 8.438", Base End Depth: 3.375", Base End Hole: .750", Base End Width: 2", Compressed Length: 23", Notes: All ports .563"-18 ORB w/ two adapters .563"-18 ORBM X .250" NPTM 90ø swivel., Replaces: Gannon 13-560, Rod End Hole: .750", Rod End Width: .875", Stroke: 4", Working Pressure: 2465 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.